Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NOTRAX

Antifatigue Mat, Nitrile Rubber, 3 ft. 4" x 3 ft. 4", 1 EA

  • Item # 3TTT6
  • My Part #
  • Mfr. Model # 656S4040YB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, Nitrile Rubber, 3 ft. 4" x 3 ft. 4", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Antifatigue Mats

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Square
  • Color Black
  • Width 3 ft. 4"
  • Length 3 ft. 4"
  • Thickness 3/4"
  • Mat Surface Pattern Pebble
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms