Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NOTRAX

Antifatigue Mat, Polyurethane, 3 ft. x 2 ft., 1 EA

  • Item # 38N585
  • My Part #
  • Mfr. Model # 450S0023BL
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, Polyurethane, 3 ft. x 2 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mat features a soft, supported microcell foam center, with a thick outer skin for wear protection. Beveled edges and a slip-resistant bubble-top pattern help reduce slip-and-fall accidents.

View More

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Bubble
  • Mat Surface Material Polyurethane
  • Mat Backing Material Polyurethane
  • Edges Beveled
  • Standards ASTM D-3574, ASTM C1028-96, ASTM D2240-02, ASTM D-1004-94a-03, ASTM D-412
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms