DV
NOTRAX

Antifatigue Mat, Closed Cell PVC Nitrile Foam Blend, 4 ft. x 3 ft., 1 EA

  • Item # 25PL48
  • My Part #
  • Mfr. Model # T17S0034BL
  • Catalog Page # 1905
  • UNSPSC # 52101510
Antifatigue Mat, Closed Cell PVC Nitrile Foam Blend, 4 ft. x 3 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, textured mat stands up to medium traffic in dry areas. The closed-cell PVC nitrile foam construction resists grease and oils, and beveled edges help reduce tripping hazards.

View More

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 4 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Square Grid
  • Mat Surface Material Vinyl/Nitrile
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Edges Beveled
  • Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms