Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOTRAX

Drainage Runner, Black, 30 ft. x 4 ft., PVC, 1 EA

  • Item# 8UM89
  • Mfr. Model# 420R0048BL
  • Catalog Page# 2310
  • UNSPSC# 52101511
Drainage Runner, Black, 30 ft. x 4 ft., PVC, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $928.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cushion-Dek™ is made from a tough vinyl compound molded with a raised pyramid deign to enhance traction. Its slotted perforations allow for moisture to drain from the worker platform in wet environments. A studded bottom surface raises the mat, and allows for channeling of moisture.

View More

Technical Specs

  • Item Drainage Runner
  • Color Black
  • Width 4 ft.
  • Length 30 ft.
  • Thickness 7/16"
  • Mat Surface Pattern Slotted
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Straight
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.875"L x 0.500"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 7.5
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.