Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NOTRAX

Interlocking Drainage Mat, Vinyl, Black, 1 ft. x 1 ft., 24 PK

  • Item# 3UM38
  • Mfr. Model# 523STL24BL
  • Catalog Page# 1957
  • UNSPSC# 52101510
Interlocking Drainage Mat, Vinyl, Black, 1 ft. x 1 ft., 24 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $93.90 / pkg. of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Lok-Tyle™
Snap-together modular units can be assembled in a variety of configurations to suit your needs. Use drainage mats in wet areas; use solid-top mats in dry areas.
Diamond Top

View More

Technical Specs

  • Item Interlocking Drainage Mat
  • Matting Series Compatability Modular Lok-Tyle(TM) 3UM37
  • Color Black
  • Width 1 ft.
  • Length 1 ft.
  • Thickness 9/16"
  • Mat Surface Pattern Open Grid
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges (4) Interlocking
  • Standards ASTM C1028-96, Comply with OSHA Code 1910-144
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Shape Square
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.500"L x 0.500"W
  • Shape of Drainage Holes Square
  • Drainage Holes Per Sq. Ft. 72.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.