Skip Content

NC
NOTIFEYE

Wireless Temperature Sensor,3-1/2" D

  • Item # 52ET85
  • My Part #
  • Mfr. Model # 15200-30
  • Catalog Page # 598
  • UNSPSC # 41112105
Wireless Temperature Sensor,3-1/2" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cooper Atkins® NotifEye™ wireless temperature sensor is part of the NotifEye cloud-based temperature monitoring and notification system—a low-cost wireless solution for monitoring and notification. The temperature sensor is battery operated and monitors against preset conditions that are user-defined within the NotifEye application. Sensor passes information wirelessly to the software database which collects and records data 24 hours a day, every day. Available with longer 30-ft. probe lead.

View More

Technical Specs

  • Item Wireless Temperature Sensor
  • Communication Method 900 MHz RF
  • Temp. Range (F) -25 Degrees to 180 Degrees
  • Temp. Range (C) -32 Degrees to 82 Degrees
  • Accuracy +/-1 Degrees F ( +/-0.5 Degrees C)
  • Power Source 2/3A Lithium Battery
  • Battery Life 2-1/2 to 3 yr.
  • Height 1"
  • Width 1-45/64"
  • Depth 3-1/2"
  • Wireless Range 2500 ft.
  • For Use With Mfr. Model No. 15906, 15907
  • System Requirements Internet Connection
  • Includes Transmitter, 30 ft. Probe, Battery
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.