Navigation Menu New

Access My Account, Order History, Lists and more here.

52ET83 15200 UNSPSC # 41112105

Tap image to zoom.

Roll over image to zoom.

Wireless Temperature Sensor, 900 MHz RF, -25° to 180° Temp. Range (F)

  • Item # 52ET83
  • Mfr. Model # 15200
  • UNSPSC # 41112105
  • Catalog Page # 600 600
Country of Origin USA. Country of Origin is subject to change.

The Cooper Atkins® NotifEye™ wireless temperature sensor is part of the NotifEye cloud-based temperature monitoring and notification system—a low-cost wireless solution for monitoring and notification. The temperature sensor is battery operated and monitors against preset conditions that are user-defined within the NotifEye application. Sensor passes information wirelessly to the software database which collects and records data 24 hours a day, every day. Available with longer 6-ft. probe lead.

Technical Specs

  • Item Wireless Temperature Sensor
  • Communication Method 900 MHz RF
  • Temp. Range (F) -25 Degrees to 180 Degrees
  • Temp. Range (C) -32 Degrees to 82 Degrees
  • Accuracy +/-1 Degrees F ( +/-0.5 Degrees C)
  • Power Source 2/3A Lithium Battery
  • Battery Life 2 1/2 to 3 yr
  • Height 1 in
  • Width 1 45/64 in
  • Depth 3 1/2 in
  • Wireless Range 2500 ft
  • For Use With 15906, 15907
  • System Requirements Internet Connection
  • Includes 6 ft Probe, Battery, Transmitter
  • Manufacturers Warranty Length 1 yr

The Cooper Atkins® NotifEye™ wireless temperature sensor is part of the NotifEye cloud-based temperature monitoring and notification system—a low-cost wireless solution for monitoring and notification. The temperature sensor is battery operated and monitors against preset conditions that are user-defined within the NotifEye application. Sensor passes information wirelessly to the software database which collects and records data 24 hours a day, every day. Available with longer 6-ft. probe lead.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top