Navigation Menu New

Access My Account, Order History, Lists and more here.

52ET86 15220 UNSPSC # 41112105

Tap image to zoom.

Roll over image to zoom.

Wireless Humidity Sensor, 900 MHz RF, 0% to 90% Relative Humidity Range

  • Item # 52ET86
  • Mfr. Model # 15220
  • UNSPSC # 41112105
  • Catalog Page # 600 600
Country of Origin USA. Country of Origin is subject to change.

The Cooper Atkins® NotifEye™ wireless humidity sensor is part of the NotifEye cloud-based temperature monitoring and notification system—a low-cost wireless solution for monitoring and notification. This sensor measures 0% to 90% relative humidity. Sensor passes information wirelessly to the software database which collects and records data 24 hours a day, every day.

Technical Specs

  • Item Wireless Humidity Sensor
  • Communication Method 900 MHz RF
  • Relative Humidity Range 0% to 90%
  • Accuracy +/-2% (10% - 90% RH)
  • Power Source 2/3A Lithium Battery
  • Battery Life 2 1/2 to 3 yr
  • Height 1 in
  • Width 1 45/64 in
  • Depth 3 1/2 in
  • Wireless Range 2500 ft
  • For Use With 15906, 15907
  • System Requirements Internet Connection
  • Includes Humidity Transmitter, Battery
  • Manufacturers Warranty Length 1 yr

The Cooper Atkins® NotifEye™ wireless humidity sensor is part of the NotifEye cloud-based temperature monitoring and notification system—a low-cost wireless solution for monitoring and notification. This sensor measures 0% to 90% relative humidity. Sensor passes information wirelessly to the software database which collects and records data 24 hours a day, every day.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top