Navigation Menu New

Access My Account, Order History, Lists and more here.

423N22 15906-032 UNSPSC # 41114408

Tap image to zoom.

Roll over image to zoom.

Temperature Sensor, 900 MHz RF, -25° to 180° Temp. Range (F), -32° to 82° Temp. Range (C)

  • Item # 423N22
  • Mfr. Model # 15906-032
  • UNSPSC # 41114408
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Temperature Sensor
  • Communication Method 900 MHz RF
  • Temp. Range (F) -25 Degrees to 180 Degrees
  • Temp. Range (C) -32 Degrees to 82 Degrees
  • Accuracy +/-1 Degrees F ( +/-0.5 Degrees C)
  • Power Source 2/3A Lithium Battery
  • Battery Life 2 1/2 to 3 yr
  • Features Cloud Based Wireless Monitoring System
  • Height 1 3/16 in
  • Width 3 1/2 in
  • Depth 6 1/2 in
  • Wireless Range 2500 ft
  • Calibration Certificate NIST
  • System Requirements Internet Connection, 900 MHz
  • Includes NotiFeye Base Station, 4 Temperature Sensors, Hosted Subscription Software
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top