Navigation Menu New

Access My Account, Order History, Lists and more here.

423N24 15506 UNSPSC # 41114408

Tap image to zoom.

Roll over image to zoom.

Digital Repeater, 900 MHz RF

  • Item # 423N24
  • Mfr. Model # 15506
  • UNSPSC # 41114408
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Digital Repeater
  • Communication Method 900 MHz RF
  • Accuracy +/-1 Degrees F ( +/-0.5 Degrees C)
  • Power Source 2/3A Lithium Battery
  • Battery Life 2 1/2 to 3 yr
  • Features Cloud Based Wireless Monitoring System
  • Height 1 7/16 in
  • Width 2 1/16 in
  • Depth 3 1/16 in
  • Wireless Range 2500 ft
  • For Use With Notifeye Wireless system
  • System Requirements Internet Connection, 900 MHz
  • Includes 7-1/4 in Antenna
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top