Skip Content

ST
NORTON

Very Fine Grade, Sanding Hand Pad

  • Item# 4LL48
  • Mfr. Model# 66261074700
  • Catalog Page# 2970
  • UNSPSC# 31191505
Very Fine Grade, Sanding Hand Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1.31 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nonwoven nylon web is impregnated with abrasive and has a flexible construction that conforms to work surfaces. Gently deburrs, cleans, and polishes without affecting workpiece dimensions. Nonmetallic waterproof pad won't rust, making it an alternative to steel wool. Open construction prevents loading. Long Life aluminum oxide pad has a fast initial cut rate. Excellent for cleaning, deburring, and corrosion and oxidation removal applications.

View More

Technical Specs

  • Item Sanding Hand Pad
  • Length 9"
  • Width 6"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 240 - 360
  • Grade Very Fine
  • Series 747
  • Color Maroon
  • Function Cleaning, Finishing, Deburring, Rust Removal; Defuzzing wood, Preparing surfaces for painting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.