Skip Content


Ultra Fine Grade, Sanding Hand Pad

  • Item # 4LL45
  • My Part #
  • Mfr. Model # 66261063500
  • Catalog Page # 2365
  • UNSPSC # 31191505
Sanding Hand Pad, Silicon Carbide,Sup.F close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nonwoven nylon web is impregnated with abrasive and has a flexible construction that conforms to work surfaces. Gently deburrs, cleans, and polishes without affecting workpiece dimensions. Nonmetallic waterproof pad won't rust, making it an alternative to steel wool. Open construction prevents loading. Clean and Finish pad has a silicon carbide abrasive that is excellent for deburring plastic surfaces and cleaning fiberglass partitions, as well as blending paint, scuffing acrylic surfaces, and finishing aluminum doors and windows.

View More

Technical Specs

  • Item Sanding Hand Pad
  • Length 9"
  • Width 6"
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Grit 400 - 600
  • Grade Ultra Fine
  • Series 635
  • Color Gray
  • Function Deburring plastic surfaces; cleaning fiberglass partitions, Blending paint, Scuffing acrylic surfaces, Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.