DV
NORTON

Ultra Fine Grade, Sanding Hand Pad

  • Item # 49U886
  • My Part #
  • Mfr. Model # 66623398063
  • Catalog Page # 2365
  • UNSPSC # 31191505
Ultra Fine Grade, Sanding Hand Pad close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pad is made of extremely thin and conformable nonwoven nylon web impregnated with abrasive. Ideal for hand sanding contoured surfaces and in tight spaces. Flexible construction conforms to work surfaces. Gentle action deburrs, cleans, blends, and polishes without affecting dimensions or workpieces. Nonmetallic and waterproof, pad will not rust, making it an alternative to steel wool. Open construction prevents loading.

View More

Technical Specs

  • Item Sanding Hand Pad
  • Length 9"
  • Width 4-1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Grit 400 - 600
  • Grade Ultra Fine
  • Series Thin Flex
  • Color Gray
  • Function Extremely thin and conformable for cleaning, blending, finishing,and deburring contoured surfaces and tight spaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.