NC
NORTON

Type 6 DiamondGrinding Wheel, 6", 1-1/4" Arbor Hole Size, 3/4" Thickness, 4140 Max. RPM

  • Item # 4B068
  • My Part #
  • Mfr. Model # 69014191623
  • Catalog Page # N/A
  • UNSPSC # 31191602
Type 6 DiamondGrinding Wheel,  6",  1-1/4" Arbor Hole Size,  3/4" Thickness,  4140 Max. RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Diamond and CBN Grinding Wheels


$545.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.

View More

Technical Specs

  • Item Grinding Wheel
  • Abrasive Wheel Type Type 6
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1-1/4"
  • Thickness 3/4"
  • Abrasive Material Diamond
  • Abrasive Grit 220
  • Max. RPM 4140
  • Specification SD220-P50V99-1/16
  • Bond Type Vitrified
  • Concentration 50%
  • Abrasive Depth 1/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products