NC
NORTON

Type 5 Aluminum Oxide Recessed Grinding Wheel, 12", 1-1/2" Thickness, 46 Abrasive Grit

  • Item # 2D392
  • My Part #
  • Mfr. Model # 66253263175
  • Catalog Page # N/A
  • UNSPSC # 23131503
Type 5 Aluminum Oxide Recessed Grinding Wheel,  12",  1-1/2" Thickness,  46 Abrasive Grit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Recessed Grinding Wheels


$196.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Grinding Wheel
  • Abrasive Wheel Type Type 5
  • Abrasive Wheel Diameter 12"
  • Thickness 1-1/2"
  • Arbor Hole Size 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 46
  • Abrasive Wheel Hardness I
  • Max. RPM 2070
  • Series 38A
  • Specification 38A46-IVBE
  • Recess Type One Side
  • Recess Dia. 7-1/2"
  • Recess Depth 1/2"
  • Grade Coarse
  • Bond Type Vitrified
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products