ST
NORTON

Type 11 Zirconia Alumina Flaring Cup Grinding Wheel, 6", 5/8"-11 Arbor Hole Size

  • Item # 22UT40
  • My Part #
  • Mfr. Model # 66253198584
  • Catalog Page # 2391
  • UNSPSC # 23131503
Type 11 Zirconia Alumina Flaring Cup Grinding Wheel,  6",  5/8"-11 Arbor Hole Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Flaring Cup Grinding Wheels


$54.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders. The flaring cup wheel is designed for use on right angle portable cup grinders.

View More

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 6"
  • Thickness 2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 16
  • Abrasive Wheel Hardness Q
  • Max. RPM 6000
  • Bond Type Resin
  • Specification 4NZ16-QBX406
How can we improve our Technical Specifications?

Compliance and Restrictions