Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

30" Straight Grinding Wheel, 3" Thickness, 12" Arbor Size, Medium (K), Cylindrical, Aluminum Oxide

  • Item# 4DDW4
  • Mfr. Model# 69210466698
  • Catalog Page# N/A
  • UNSPSC# 23131503
30" Straight Grinding Wheel, 3" Thickness, 12" Arbor Size, Medium (K), Cylindrical, Aluminum Oxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

For use when a part is held between centers and in chucks.

View More

Technical Specs

  • Item Straight Grinding Wheel
  • Wheel Type Cylindrical
  • Diameter 30"
  • Thickness 3"
  • Arbor Size 12"
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Bond Type Vitrified
  • Specification 64A60-K8V127
  • Application For Alnico, High Speed Steel, Iron and Stainless Steel
  • Max. RPM 1080
  • Series 64A
  • Hardness Medium (K)
  • Color Gray
Megaphone How can we improve our Technical Specifications?