Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

14" Straight Grinding Wheel, 1" Thickness, 3" Arbor Size, Medium (I), Toolroom, Ceramic, EA1

  • Item# 1PNF3
  • Mfr. Model# 66253363960
  • Catalog Page# N/A
  • UNSPSC# 23131503
14" Straight Grinding Wheel, 1" Thickness, 3" Arbor Size, Medium (I), Toolroom, Ceramic, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Straight Grinding Wheel
  • Type Type 1
  • Wheel Type Toolroom
  • Diameter 14"
  • Thickness 1"
  • Arbor Size 3"
  • Abrasive Material Ceramic
  • Bond Type Vitrified
  • Grit 46
  • Grade Coarse
  • Hardness Medium (I)
  • Max. RPM 1800
  • Color Blue
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Series 5SG
  • Specification 5SG46-IVS
Megaphone How can we improve our Technical Specifications?