Navigation Menu New

Access My Account, Order History, Lists and more here.

36WR98 66253325913 UNSPSC # 27111908

Tap image to zoom.

Roll over image to zoom.

Square Sharpening File, Medium Aluminum Oxide, 4 in Length X 1/2 in Height, 5 PK

  • Item # 36WR98
  • Mfr. Model # 66253325913
  • UNSPSC # 27111908
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

This sharpening file features aluminum oxide abrasive material. Use to impart a fine, uniform finish on precision machine parts, and in tool and die making.

Technical Specs

  • Item Sharpening File
  • Shape Square
  • Abrasive Material Aluminum Oxide
  • Grade Medium
  • Length 4 in
  • Height 1/2 in
  • Color Brown
  • Series MF44

This sharpening file features aluminum oxide abrasive material. Use to impart a fine, uniform finish on precision machine parts, and in tool and die making.

Back to Top