Navigation Menu New

Access My Account, Order History, Lists and more here.

1RDB3 61463685600 UNSPSC # 23131514

Tap image to zoom.

Roll over image to zoom.

Single Grit Benchstone, Aluminum Oxide, Fine, 5 in Length, 2 in Width, 5/8 in Height

  • Item # 1RDB3
  • Mfr. Model # 61463685600
  • UNSPSC # 23131514
  • Catalog Page # 2393 2393
Country of Origin Mexico. Country of Origin is subject to change.

India stone is smooth-cutting, and aluminum oxide abrasive.

Technical Specs

  • Item Single Grit Benchstone
  • Abrasive Material Aluminum Oxide
  • Grade Fine
  • Length 5 in
  • Width 2 in
  • Height 5/8 in
  • Color Orange/Brown

India stone is smooth-cutting, and aluminum oxide abrasive.

Back to Top