Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON DOOR CLOSERS

Hydraulic, Heavy Duty, Right Hand, Aluminum Security Door Closer

  • Item# 2VXR4
  • Mfr. Model# UNI7570 X 689 X RH
  • Catalog Page# 2434
  • Catalog Group# D1118
  • UNSPSC# 30171514
Hydraulic, Heavy Duty, Right Hand, Aluminum Security Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $842.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rack and pinion closer features adjustments for closing, sweep and latch speed, and backcheck. Incorporates the 7500 Series closer with a security cover. Security arm joint is riveted to prevent disassembly. Torx drive screws and security pin are included. Handed with Unitrol arms. UL Listed for fire door assemblies including UL10C.

View More

Technical Specs

  • Item Security Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non-Hold Open
  • Door Handing Right Hand
  • Arm Type Unitrol(R)
  • Mounting Style Top Frame
  • Housing Length 13-5/8"
  • Housing Width 2-1/8"
  • Housing Height 3-7/8"
  • Finish Aluminum
  • Max. Door Opening 110 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 54"
  • Spring Size Adjustable 1 to 6
  • Color Aluminum
  • Arm Material Die Cast Aluminum
  • Includes Deep Drawn Steel Cover
  • Standards ANSI/BHMA A156.4 Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.