Navigation Menu New

Access My Account, Order History, Lists and more here.

12Z230 66623357613 UNSPSC # 31191505

Sanding Foam Pad Roll, Aluminum Oxide, 178 Sheets per Roll, 1 EA

  • Item # 12Z230
  • Mfr. Model # 66623357613
  • UNSPSC # 31191505
  • Catalog Page # 2369 2369
Country of Origin France. Country of Origin is subject to change.

Featuring an A275 aluminum oxide grain with a No-Fil® coating, Rotolo Foam® pad rolls are perforated every 5-1⁄2". The water-resistant sheets are excellent for fine sanding water-based primers, topcoats, wood, metal and composite, especially on rounded edges, contours, and curves. They can be used moist to provide a uniform finish that minimizes scratching.

Tap image to zoom.

Roll over image to zoom.

Sanding Foam Pad Roll, Aluminum Oxide, 178 Sheets per Roll, 1 EA

  • Item # 12Z230
  • Mfr. Model # 66623357613
  • UNSPSC # 31191505
  • Catalog Page # 2369 2369
Country of Origin France. Country of Origin is subject to change.

Featuring an A275 aluminum oxide grain with a No-Fil® coating, Rotolo Foam® pad rolls are perforated every 5-1⁄2". The water-resistant sheets are excellent for fine sanding water-based primers, topcoats, wood, metal and composite, especially on rounded edges, contours, and curves. They can be used moist to provide a uniform finish that minimizes scratching.

Technical Specs

  • Item Sanding Foam Pad Roll
  • Length 5 1/2 in
  • Width 4 1/2 in
  • Grit 800
  • Abrasive Material Aluminum Oxide
  • Sheets per Roll 178
  • Grade Ultra Fine
  • Color Tan

Featuring an A275 aluminum oxide grain with a No-Fil® coating, Rotolo Foam® pad rolls are perforated every 5-1⁄2". The water-resistant sheets are excellent for fine sanding water-based primers, topcoats, wood, metal and composite, especially on rounded edges, contours, and curves. They can be used moist to provide a uniform finish that minimizes scratching.

Back to Top