Navigation Menu New

Access My Account, Order History, Lists and more here.

436D82 66261147557 UNSPSC # 31191507

Sanding Belt

  • Item # 436D82
  • Mfr. Model # 66261147557
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sanding Belt

  • Item # 436D82
  • Mfr. Model # 66261147557
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Belt
  • Width 7 13/16 in
  • Length 18 11/32 in
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 32
  • Grade Extra Coarse
  • Series R766X
  • Color Black
  • Backing Weight X
  • Backing Material Polyester
Back to Top