Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

Sanding Belt, 60" Length, 37" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R215 Metalite, PK5

  • Item# 40L749
  • Mfr. Model# 69957325707
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 60" Length, 37" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R215 Metalite, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 37"
  • Length 60"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Grade Fine
  • Series R215 Metalite
  • Backing Material Cotton
  • Backing Weight X
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms