Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NORTON

Sanding Belt, 132" Length, 3" Width, Ceramic, 24 Grit, Extra Coarse, Coated, R980P Blaze, EA1

  • Item # 2KMX6
  • My Part #
  • Mfr. Model # 69957344962
  • Catalog Page # 2363
  • Catalog Group # J5546
  • UNSPSC # 31191507
Sanding Belt, 132" Length, 3" Width, Ceramic, 24 Grit, Extra Coarse, Coated, R980P Blaze, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This abrasive belt is suitable for use with backstand belt grinders on stainless steel, cobalt, inconel, titanium, and mild and carbon steel.

View More

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 24
  • Grade Extra Coarse
  • Series R980P Blaze
  • Color Orange
  • Backing Weight Y
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.