NC
NORTON

Sanding Belt, 42" Length, 1" Width, Zirconia Alumina, 40 Grit, Coarse, Coated, R821P BlueFire, 1EA

  • Item # 2D574
  • My Part #
  • Mfr. Model # 78072726905
  • Catalog Page # 2364
  • Catalog Group # J5572
  • UNSPSC # 31191507
Sanding Belt, 42" Length, 1" Width, Zirconia Alumina, 40 Grit, Coarse, Coated, R821P BlueFire, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$2.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty abrasive belt is intended for light to moderate pressure use with benchstand grinders on steel and soft metal.

View More

Technical Specs

  • Item Sanding Belt
  • Width 1"
  • Length 42"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Grit 40
  • Grade Coarse
  • Series R821P BlueFire
  • Color Blue
  • Backing Weight Y
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.