Skip Content

DG
NORTON

Sanding Belt

  • Item # 28CM24
  • My Part #
  • Mfr. Model # 66623333602
  • Catalog Page # 2363
  • Catalog Group # J5593
  • UNSPSC # 31191507
Sanding Belt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Product Details

Made specifically for scale removal, this surface conditioning belt features a non-woven Extra Coarse aluminum oxide abrasive that is highly effective on carbon steel, stainless steel, aluminum, titanium, and other exotic alloys. The open construction resists loading.

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 36
  • Grade Extra Coarse
  • Series Rapid Prep
  • Color Black
  • Backing Weight X
  • Backing Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions