DG
NORTON

Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, 150 Grit, Medium, Non-Woven, Rapid Prep, EA1

  • Item # 28CL31
  • My Part #
  • Mfr. Model # 66261189669
  • Catalog Page # N/A
  • Catalog Group # J5795
  • UNSPSC # 31191507
Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, 150 Grit, Medium, Non-Woven, Rapid Prep, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made specifically for light deburring and light finishing applications, this Medium-grade surface conditioning belt features a non-woven aluminum oxide abrasive that is highly effective on carbon steel, stainless steel, aluminum, titanium, and other exotic alloys. The open construction resists loading.

View More

Technical Specs

  • Item Sanding Belt
  • Width 2"
  • Length 60"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 150
  • Grade Medium
  • Series Rapid Prep
  • Color Maroon
  • Backing Weight X
  • Backing Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.