Navigation Menu New

Access My Account, Order History, Lists and more here.

22PE38 78072722780 UNSPSC # 31191507

Sanding Belt, 107 in Length, 8 in Width, Aluminum Oxide, 60 Grit, Medium, Coated, R228 Metalite, 1EA

  • Item # 22PE38
  • Mfr. Model # 78072722780
  • UNSPSC # 31191507
  • Catalog Group # J5522
  • Catalog Page # 2364 2364
Country of Origin USA. Country of Origin is subject to change.

This versatile, general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.

Tap image to zoom.

Roll over image to zoom.

Sanding Belt, 107 in Length, 8 in Width, Aluminum Oxide, 60 Grit, Medium, Coated, R228 Metalite, 1EA

  • Item # 22PE38
  • Mfr. Model # 78072722780
  • UNSPSC # 31191507
  • Catalog Group # J5522
  • Catalog Page # 2364 2364
Country of Origin USA. Country of Origin is subject to change.

This versatile, general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.

Technical Specs

  • Item Sanding Belt
  • Width 8 in
  • Length 107 in
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Series R228 Metalite
  • Color Brown
  • Backing Weight X
  • Backing Material Cotton

This versatile, general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.

Back to Top