Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NORTON

Aluminum Oxide Recessed Grinding Wheel Arbor, 3" Grit, 1245 Max. RPM

  • Item # 4DDW6
  • Mfr. Model # 69078665575
  • Catalog Page # N/A
  • UNSPSC # 23131503
Aluminum Oxide Recessed Grinding Wheel Arbor, 3" Grit, 1245 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

For use when a part is held between centers and in chucks.

View More

Technical Specs

  • Item Recessed Grinding Wheel
  • Thickness 3"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 1245
  • Series 32A
  • Specification 32A46-I8VBE
  • Recess Type Two Sides
  • Recess Dia. 12-1/4"
  • Recess Depth 5/8"
  • 2nd Recess Depth 5/8"
  • Grade Coarse
  • Bond Type Vitrified
  • Color Purple
Megaphone How can we improve our Technical Specifications?