Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON DOOR CLOSERS

Electric, Heavy Duty, Non-Handed, Dark Bronze Powered Door Operator

  • Item# 4AVD2
  • Mfr. Model# 5711XRF1X690X574
  • Catalog Page# 2433
  • UNSPSC# 30171514
Electric, Heavy Duty, Non-Handed, Dark Bronze Powered Door Operator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,526.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTON® 5700 Series powered door operator functions as a standard spring-force closer during close cycles, when door opened manually, or if power is lost or turned off. Hold-open time is adjustable from 0 to 30 sec. If door is obstructed, motor stops and the door closes with standard closer. This low-energy operator includes 2 radio-frequency wall switched powered by 9V batteries, 6" x 6" face plates with Americans with Disabilities (ADA) logo, and built-in 1.1A power supply. Connect to wall outlet. Ideal for doctors' offices, retirement facilities, schools, churches, and other applications where noise may be a concern. Nonhanded.

View More

Technical Specs

  • Item Powered Door Operator
  • Closing Operation Mode Electric
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Slide Track, Hinge (Pull) Side
  • Mounting Style Pull Side
  • Housing Length 29"
  • Housing Width 4-5/8"
  • Housing Height 5-1/4"
  • Finish Dark Bronze
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 54"
  • Powered By 120 VAC
  • Projection from Wall 4-5/8"
  • Spring Size Adjustable 1 to 6
  • Color Dark Bronze
  • Arm Material Aluminum/Steel
  • Includes Radio Frequency Wall Switches (2)
  • Standards C-UL US Listed, ANSI/BHMA Certified A156.19, Meets ADA and ANSI/BHMA A165.4 Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.