Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

5" PSA Sanding Disc Roll, Aluminum Oxide, 80 Grit, Medium, No Hole, Coated, A275

  • Item# 4LL93
  • Mfr. Model# 66261131464
  • Catalog Page# 2977
  • Catalog Group# H5930
  • UNSPSC# 31191506
5" PSA Sanding Disc Roll, Aluminum Oxide, 80 Grit, Medium, No Hole, Coated, A275 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. The premium heat-treated aluminum oxide provides 30% to 50% faster cut rate than standard aluminum oxide discs. The flexible, super-strong B-weight latex backing has excellent resistance to tearing. It contains no pigments or dyes, eliminating any color transfer to workpieces. PSA back-up pads are available separately.

View More

Technical Specs

  • Item PSA Sanding Disc Roll
  • Vacuum Hole Design No Hole
  • Disc Dia. 5"
  • Grade Medium
  • Grit 80
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight B
  • Color Champagne
  • Series A275
  • Discs per Roll 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.