DG
NORTON

Medium Ceramic Sandpaper Sheet, 80 Grit, 16-1/2" L X 2-3/4" W, Backing Weight : C, 50 PK

  • Item # 13Y950
  • My Part #
  • Mfr. Model # 69957394463
  • Catalog Page # N/A
  • UNSPSC # 31191501
Medium Ceramic Sandpaper Sheet, 80 Grit, 16-1/2" L X 2-3/4" W, Backing Weight : C, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a durable, flexible backing, these sheets can be used for dry sanding a variety of surfaces and coatings.

View More

Technical Specs

  • Item Sandpaper Sheet
  • Length 16-1/2"
  • Width 2-3/4"
  • Grade Medium
  • Grit 80
  • Abrasive Material Ceramic
  • Backing Material Paper
  • Backing Weight C
  • Color blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.