Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON DOOR CLOSERS

Hydraulic, Standard Duty, Non-Handed, Dark Bronze Door Closer

  • Item# 1ABK1
  • Mfr. Model# CLP8301 x 690
  • Catalog Page# 2434
  • Catalog Group# D1101
  • UNSPSC# 30171514
Hydraulic, Standard Duty, Non-Handed, Dark Bronze Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $248.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Norton® 8300 Series hydraulic door closer has a medium-size body and springs for effective door control. Slimline design requires less mounting space than other closers. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep and latch speed, and backcheck. Nonhanded door closer self-closes the door each time the door is opened. CloserPlus® arm type for doors with moderate exposure to wind and abuse. Heavy-gauge arm material, arm pivot/elbow with larger bearings, and positive stop help prevent door from opening too far. Parallel arm mount only.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Standard Duty
  • Closer Type Non-Hold Open
  • Door Handing Non-Handed
  • Arm Type Closer Plus(R)
  • Mounting Style Top Frame
  • Housing Length 13"
  • Housing Width 2-3/4"
  • Housing Height 2-1/2"
  • Finish Dark Bronze
  • Max. Door Opening 110 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 54"
  • Projection from Wall 2-3/4"
  • Spring Size Adjustable 1 to 6
  • Color Dark Bronze
  • Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.