Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

5" Flaring Cup Grinding Wheel, AZ16-Q, Type 11, 2" Thickness, 5/8"-11 Arbor Size, 16 Grit, EA1

  • Item# 2D925
  • Mfr. Model# 66252809208
  • Catalog Page# N/A
  • UNSPSC# 23131503
5" Flaring Cup Grinding Wheel, AZ16-Q, Type 11, 2" Thickness, 5/8"-11 Arbor Size, 16 Grit, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Wheel Type Type 11
  • Face Dia. 5"
  • Back Dia. 3-3/4"
  • Thickness 2"
  • Arbor Size 5/8"-11
  • Rim Thickness 1"
  • Back Thickness 3/4"
  • Abrasive Material Zirconia Alumina
  • Grit 16
  • Bond Type Resin
  • Max. RPM 7260
  • Specification AZ16-Q
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.