Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

5" Grinding Wheel, ASD120-R75B105-1/8, Type 11, 1.75" Thickness, Diamond, 120 Grit

  • Item# 1VXF7
  • Mfr. Model# 69014191917
  • Catalog Page# N/A
  • UNSPSC# 23131503
5" Grinding Wheel, ASD120-R75B105-1/8, Type 11, 1.75" Thickness, Diamond, 120 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.

View More

Technical Specs

  • Item Grinding Wheel
  • Wheel Type Type 11
  • Diameter 5"
  • Arbor Size 1-1/4"
  • Thickness 1.75"
  • Abrasive Material Diamond
  • Grit 120
  • Specification ASD120-R75B105-1/8
  • Bond Type Resin
  • Concentration 75%
  • Abrasive Depth 1/8"
  • Max. RPM 7260
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.