Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NORTON

Cubic Boron Nitride Grinding Wheel Arbor, 1.75"-Thick, 7260 Max. RPM

  • Item# 1VXD6
  • Mfr. Model# 69014195682
  • Catalog Page# N/A
  • UNSPSC# 23131503
Cubic Boron Nitride Grinding Wheel Arbor, 1.75"-Thick, 7260 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.

View More

Technical Specs

  • Item Grinding Wheel
  • Thickness 1.75"
  • Abrasive Material Cubic Boron Nitride
  • Max. RPM 7260
  • Specification AZTEC.007-150-1/8
  • Bond Type Resin
  • Abrasive Depth 1/8"
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.