Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

3-3/4" Grinding Wheel, AZTEC III 100W-1/16, Type 11, 1.50" Thickness, Cubic Boron Nitride, 100 Grit

  • Item# 1VUZ1
  • Mfr. Model# 69014191835
  • Catalog Page# N/A
  • UNSPSC# 23131503
3-3/4" Grinding Wheel, AZTEC III 100W-1/16, Type 11, 1.50" Thickness, Cubic Boron Nitride, 100 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.

View More

Technical Specs

  • Item Grinding Wheel
  • Wheel Type Type 11
  • Diameter 3-3/4"
  • Arbor Size 1-1/4"
  • Thickness 1.50"
  • Abrasive Material Cubic Boron Nitride
  • Grit 100
  • Specification AZTEC III 100W-1/16
  • Bond Type Resin
  • Concentration 100%
  • Abrasive Depth 1/16"
  • Max. RPM 9680
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.