Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

5" Flaring Cup Grinding Wheel, 5SG60-LVS, Type 11, Z Face, 1-3/4" Thickness, 1-1/4" Arbor Size

  • Item# 1VUP2
  • Mfr. Model# 66252830736
  • Catalog Page# N/A
  • UNSPSC# 23131503
5" Flaring Cup Grinding Wheel, 5SG60-LVS, Type 11, Z Face, 1-3/4" Thickness, 1-1/4" Arbor Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Wheel Type Type 11, Z Face
  • Face Dia. 5"
  • Back Dia. 3-3/4"
  • Thickness 1-3/4"
  • Arbor Size 1-1/4"
  • Rim Thickness 1/4"
  • Back Thickness 1/2"
  • Abrasive Material Ceramic
  • Grit 60
  • Bond Type Vitrified
  • Max. RPM 4585
  • Specification 5SG60-LVS
Megaphone How can we improve our Technical Specifications?