Skip Content
DG
NORTON

2" Flap Wheel With Shank, Coated, 1" Width, 1/4" Shank Size, Ceramic, 120 Grit, Fine

  • Item # 6PF58
  • My Part #
  • Mfr. Model # 63642502874
  • Catalog Page # N/A
  • Catalog Group # H1041
  • UNSPSC # 31191509
Flap Wheel,CA,2x1x1/4 In Shank,120G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flap Wheel With Shank
  • Shank Type Straight
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Diameter 2"
  • Width 1"
  • Shank Size 1/4"
  • Grit 120
  • Grade Fine
  • Max. RPM 23,000
  • Series R982
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.