Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

4" Flap Disc, Type 27, Ceramic, 40 Grit, 5/8" Mounting Size, Redheat

  • Item# 23Z544
  • Mfr. Model# 63642536153
  • Catalog Page# 2991
  • Catalog Group# H5948
  • UNSPSC# 31191506
4" Flap Disc, Type 27, Ceramic, 40 Grit, 5/8" Mounting Size, Redheat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminates 2-step grinding/finishing process to reduce wheel and disc changes and associated material and labor costs. Trimmable, flexible plastic backing plate wears away as flap disc grinds and is highly conformable, requiring less pressure to work at peak performance. Good for mild carbon steel and ferrous metals.

View More

Technical Specs

  • Overall Disc Type Type 27
  • Item Flap Disc
  • Disc Type Type 27
  • Disc Dia. 4"
  • Grit 40
  • Abrasive Type Coated
  • Grade Coarse
  • Mounting Size 5/8"
  • Abrasive Material Ceramic
  • Series Redheat
  • Backing Material Plastic
  • Backing Weight Y
  • Max. RPM 15,300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.