NC
NORTON

Diamond Truing and Dressing Tool, 1/8" x 1", BCPP, BCPP90

  • Item # 4B093
  • My Part #
  • Mfr. Model # 66260195019
  • Catalog Page # N/A
  • UNSPSC # 23131515
Diamond Truing and Dressing Tool, 1/8" x 1", BCPP, BCPP90 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Dressing Products~Dressing Tools


$18.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to true (make a wheel round and run true) and dress (clean, shape, or open the wheel face) toolroom grinding wheels. Tools should be used at traverse speeds of 8" to 10" per min., held at a 15° angle to wheel centerline, and turned periodically to maintain a sharp diamond point.

View More

Technical Specs

  • Item Diamond Truing and Dressing Tool
  • Type BCPP
  • Dia. x Length 1/8" x 1"
  • Application For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces
  • Size All Diameters
  • Specification BCPP90
  • Traverse Speed 8 to 10" per Minute
How can we improve our Technical Specifications?

Compliance and Restrictions