Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NORTON

4-1/2" x 1/2" Depressed Center Wheel, Silicon Carbide, 5/8"-11 Arbor Size, Type 27, Rapid Strip

  • Item# 6PZ17
  • Mfr. Model# 66261009585
  • Catalog Page# 2984
  • Catalog Group# H0686
  • UNSPSC# 31191506
4-1/2" x 1/2" Depressed Center Wheel, Silicon Carbide, 5/8"-11 Arbor Size, Type 27, Rapid Strip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTON Bear-Tex® depressed center wheel features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding. Use in place of, or in sequence with fiber and flap discs to clean, polish, and finish.

View More

Technical Specs

  • Item Depressed Center Wheel
  • Type Type 27
  • Wheel Type Non-Woven, Cleaning and Stripping
  • Diameter 4-1/2"
  • Thickness 1/2"
  • Arbor Size 5/8"-11
  • Abrasive Material Silicon Carbide
  • Grit 24-36
  • Grade Extra Coarse
  • Max. RPM 10,500
  • Series Rapid Strip
  • Application Ferrous Metal, Stainless
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.