Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
NORTON

4-1/2" x 1/4" Depressed Center Wheel, Zirconia Alumina, 7/8" Arbor Size, Type 27, Charger Plus

  • Item# 4B147
  • Mfr. Model# 66252829856
  • Catalog Page# N/A
  • Catalog Group# H0674
  • UNSPSC# 23131503
4-1/2" x 1/4" Depressed Center Wheel, Zirconia Alumina, 7/8" Arbor Size, Type 27, Charger Plus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Depressed Center Wheel
  • Type Type 27
  • Wheel Type Grinding
  • Diameter 4-1/2"
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Grit 24
  • Grade Extra Coarse
  • Max. RPM 13,580
  • Series Charger Plus
  • Application For Stainless Steel, Steel and Other Ferrous Metals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.