Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

4-1/2" x 1/4" Depressed Center Wheel, Zirconia Alumina, 7/8" Arbor Size, Type 27, Charger Plus

  • Item# 1PYB5
  • Mfr. Model# 66243578250
  • Catalog Page# N/A
  • Catalog Group# H0675
  • UNSPSC# 23131503
4-1/2" x 1/4" Depressed Center Wheel, Zirconia Alumina, 7/8" Arbor Size, Type 27, Charger Plus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Depressed Center Wheel
  • Type Type 27
  • Wheel Type Contaminant Free Grinding
  • Diameter 4-1/2"
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Grit 24
  • Grade Extra Coarse
  • Max. RPM 13,580
  • Series Charger Plus
  • Application For Use in Nuclear and Food Processing Plants on Stainless Steel, High Tensile Alloys and Various Ferrous Metals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.