Skip Content

C3
NORTON DOOR CLOSERS

Manual Hydraulic Norton 78-Series Pot-Belly Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 1ABF4
  • My Part #
  • Mfr. Model # 78B/D-H-RA x 689LH
  • Catalog Page # 1985
  • Catalog Group # D1125
  • UNSPSC # 30171514
Manual Hydraulic Norton 78-Series Pot-Belly Door Closer, Heavy Duty Interior and Exterior, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pot-Belly Door Closer self-closes after being opened, thanks to its nonhold-open feature. Hold-Open closers are not permitted on fire doors. Includes spring power adjustment, backcheck cushioning, and sweep/latch regulating valve.

View More

Technical Specs

  • Closer Brand Norton
  • Item Pot-Belly Door Closer
  • Closer Series Norton 78
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Left Hand
  • Ligature Resistant No
  • Closer Mounting Style Regular
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant No
  • Finish Aluminum Painted
  • Arm Type Regular
  • Color Aluminum
  • Exterior Door Width 36"
  • Housing Height 5"
  • Housing Length 7-1/2"
  • Housing Depth 3-1/2"
  • Interior Door Width 48"
  • Max. Door Opening 180 Degrees
  • Projection from Wall 4-5/8"
  • Spring Size 2-4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.