Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NORTON DOOR CLOSERS

Manual Hydraulic Norton 7500-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item# 4AUZ7
  • Mfr. Model# 7500ST x 689
  • Catalog Page# 2038
  • Catalog Group# D1076
  • UNSPSC# 30171514
Manual Hydraulic Norton 7500-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $213.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NORTON® hydraulic door closer is a rack and pinion closer with a lightweight aluminum alloy body. Feature adjustments for closing, sweep and latch speed, and back check. Larger closer body and springs, plus advanced hydraulic flow for greater door control. Adjusts for door sizes from 1 to 6. The slide track arm type is a single-lever arm that allows components to be stacked to reduce projection and obtrusive arm angles. Pull model.

View More

Technical Specs

  • Closer Brand Norton
  • Item Door Closer
  • Closer Series Norton 7500
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Dark Bronze Painted
  • Arm Material Aluminum
  • Arm Type Slide Track, Hinge (Pull) Side
  • Color Dark Bronze
  • Exterior Door Width 54"
  • Housing Height 3-7/8"
  • Housing Length 13-5/8"
  • Housing Depth 2-1/8"
  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Interior Door Width 54"
  • Max. Door Opening 110 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2-1/8"
  • Spring Size Adjustable 1 to 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.