Skip Content

ST
NORTON DOOR CLOSERS

Manual Hydraulic Norton 161-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 45TY66
  • My Part #
  • Mfr. Model # 161BF x 689 x TPN
  • Catalog Page # 1985
  • UNSPSC # 30171514
Door Closer,Aluminum,9-1/16 in.Housing L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.95 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering smooth door control and easy installation this NORTON DOOR CLOSERS door closer unit is adjustable to match most door conditions and environments. Durable cast-aluminum body and dependable rack-and-pinion design. The independent latch, sweep, and backcheck intensity valves allow you to customize the installation. Door closer is ideal for retrofit applications and suitable for use with office doors, storage doors, and utility doors in commercial, retail, and warehouse environments.

View More

Technical Specs

  • Closer Brand Norton
  • Item Door Closer
  • Closer Series Norton 161
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Cast Aluminum
  • Arm Type Non-Hold Open
  • Color Aluminum
  • Housing Height 1-7/8"
  • Housing Length 9-1/16"
  • Housing Depth 2-5/8"
  • Max. Door Opening 180 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2-5/8"
  • Spring Size Adjustable 1 to 4
  • Fire Rating - Door Hardware 3 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.