Skip Content

TP
NORTON DOOR CLOSERS

Manual Hydraulic Norton 8301-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 2TKV6
  • My Part #
  • Mfr. Model # UNI8301H X 690
  • Catalog Page # 1985
  • Catalog Group # D1107
  • UNSPSC # 30171514
Door Closer Unitrol Arm Hold Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NortonĀ® 8300 Series hydraulic door closer has a medium-size body and springs for effective door control. Slimline design requires less mounting space than other closers. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep and latch speed, and backcheck. UnitrolĀ® arm type is suitable for doors with high exposure to winds and abuse. Heavy-gauge arm material, arm pivot/elbow with larger bearings, spring stop absorbs 30 lb. or force, and highly controlled stop. Parallel mount only. Nonhanded hold-open door closer is not permitted on fire doors.

View More

Technical Specs

  • Closer Brand Norton
  • Item Door Closer
  • Closer Series Norton 8301
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Top Frame
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Dark Bronze Painted
  • Arm Material Die Cast Aluminum
  • Arm Type Unitrol(R)
  • Color Dark Bronze
  • Exterior Door Width 48"
  • Housing Height 2-7/8"
  • Housing Length 13"
  • Housing Depth 2-1/8"
  • Includes Plastic Cover
  • Interior Door Width 48"
  • Max. Door Opening 110 Degrees
  • Mounting Hardware Not Included
  • Spring Size Adjustable 1 to 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.