Skip Content

C3
NORTON DOOR CLOSERS

Automatic Hydraulic Norton 5610-Series Door Operator for Restrooms, Heavy Duty Interior, Aluminum

  • Item # 45J038
  • My Part #
  • Mfr. Model # 5610K1 x 689
  • Catalog Page # N/A
  • UNSPSC # 30171514
Door Operator for Restrooms,Non-Handed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,222.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Closer Brand Norton
  • Item Door Operator for Restrooms
  • Closer Series Norton 5610
  • Interior/Exterior Interior
  • Automatic/Manual Automatic
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Regular
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Type Slide Track
  • Color Aluminum
  • Housing Height 5-1/2"
  • Housing Length 18-1/8"
  • Housing Depth 4-3/8"
  • Includes Touchless Wall Switch
  • Interior Door Width 32 to 36"
  • Max. Door Opening 95 Degrees
  • Projection from Wall 4-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.